October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

1" x 42" Coated Sanding Belt 180 Grit

  • Zoro #: G5164722
  • Mfr #: 78072728586

$2.63

Details
  • Width: 1"
  • Color: Blue
  • Length: 42"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072728586 Specifications

  • Zoro #: G5164722
  • Mfr #: 78072728586
Width: 1" Color: Blue
Length: 42" Backing Weight: X
Backing Material: Cloth Series: R823P Bluefire
Grit: 180 Abrasive Material: Zirconia Alumina
Grade: Very Fine Abrasive Type: Coated
Item: Sanding Belt Country of Origin (subject to change): United States

Description

Contour or refinish wood, fiberglass, metal and more by choosing the best abrasive sanding belt for the job. Take a look at the features for Norton Sanding Belt. Width: 1", Length: 42", Grit: 180.

Reviews of Norton #78072728586