HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sanding Belt, 1/2 In Wx12 In L, AO, 120GR

NORTON| Zoro #: G0362686| Mfr #: 78072727552

$0.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 120
Series: R283 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362686 Mfr #: 78072727552
Grit: 120Series: R283 Metalite
Backing Weight: XGrade: Fine
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 1/2"
Length: 12"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 12 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews