Sanding Belt, 1/2 In Wx12 In L, AO, 60GR

NORTON| Zoro #: G1533987| Mfr #: 78072727555

$1.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 60
Series: R283 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533987 Mfr #: 78072727555
Grit: 60Series: R283 Metalite
Backing Weight: XGrade: Medium
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 1/2"
Length: 12"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 12 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews