Sanding Belt, 1/2 In Wx12 In L, CA, 40GR

NORTON| Zoro #: G0587973| Mfr #: 69957398018

$2.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 40
Series: R980P Blaze
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587973 Mfr #: 69957398018
Grit: 40Series: R980P Blaze
Backing Weight: YGrade: Coarse
Abrasive Material: CeramicAbrasive Type: Coated
Color: OrangeWidth: 1/2"
Length: 12"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 12 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 40, Grade Coarse, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews