Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" x 18" Coated Sanding Belt 80 Grit
  • Zoro #: G0260556
  • Mfr #: 78072727559
$1.68
  • Item: Sanding Belt
  • Length: 18"
  • Abrasive Material: Aluminum Oxide
See full product details
Orders over $50 ship free.

Norton #78072727559 Specifications

  • Zoro #: G0260556
  • Mfr #: 78072727559
Item: Sanding Belt Length: 18"
Abrasive Material: Aluminum Oxide Backing Material: Cloth
Abrasive Type: Coated Color: Brown
Series: R283 Metalite Backing Weight: X
Width: 1/2" Grade: Medium
Grit: 80 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072727559