KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 1/2 In Wx18 In L, CA, 120GR

NORTON| Zoro #: G1689737| Mfr #: 78072718706

$2.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Series: R981 SG
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689737 Mfr #: 78072718706
Width: 1/2"Series: R981 SG
Backing Weight: YColor: Red
Length: 18"Abrasive Material: Ceramic
Abrasive Type: CoatedItem: Sanding Belt
Grit: 120Backing Material: Cloth
Grade: FineCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Series R981 SG, Color Red, Backing Weight Y, Backing Material Cloth

Reviews