SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 18" Coated Sanding Belt 40 Grit

NORTON| Zoro #: G0534983| Mfr #: 69957398021

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534983 Mfr #: 69957398021
Color: OrangeAbrasive Type: Coated
Backing Material: ClothGrit: 40
Item: Sanding BeltSeries: R980P Blaze
Length: 18"Backing Weight: Y
Width: 1/2"Grade: Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 40, Grade Coarse, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews