SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 18" Coated Sanding Belt 60 Grit

NORTON| Zoro #: G1800452| Mfr #: 78072718704

$2.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800452 Mfr #: 78072718704
Color: RedAbrasive Type: Coated
Backing Material: ClothGrit: 60
Item: Sanding BeltSeries: R981 SG
Length: 18"Backing Weight: Y
Width: 1/2"Grade: Medium
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series R981 SG, Color Red, Backing Weight Y, Backing Material Cloth

Reviews