Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red
Mfr # 78072718705
Zoro # G1738651
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 18 in
- Grit 80
- Grade Coarse
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown 78072727932
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 78072782996
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red 66261022622
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 78072728639
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P 78072727697
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072727100
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 75 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P 69957350959
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange 63642592574
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 24 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown 66261054787
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown 1520
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green 7000119455
- Norton Abrasives Coated Sanding Belts