Sanding Belt, 1/2 In Wx18 In L, ZA, 120GR

NORTON| Zoro #: G1239077| Mfr #: 78072728567

$1.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Series: R823P Bluefire
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239077 Mfr #: 78072728567
Width: 1/2"Series: R823P Bluefire
Backing Weight: XColor: Blue
Length: 18"Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedItem: Sanding Belt
Grit: 120Backing Material: Cloth
Grade: FineCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 120, Grade Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews