DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Belt, 1/2 In Wx18 In L, ZA, 80GR

NORTON| Zoro #: G0852871| Mfr #: 78072728568

$1.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 80
Series: R823P Bluefire
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852871 Mfr #: 78072728568
Grit: 80Series: R823P Bluefire
Backing Weight: XGrade: Medium
Abrasive Material: Zirconia AluminaAbrasive Type: Coated
Color: BlueWidth: 1/2"
Length: 18"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 80, Grade Medium, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews