Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072727564
Zoro # G1035526
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 24 in
- Grit P120
- Grade Medium
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue 78072727695
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721320
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown 78072727993
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 78072761958
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown 78072727961
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957398029
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072722175
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 78072753073
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R980P Blaze, Orange 69957344982
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon 78072727566
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X 81336
- Norton Abrasives Coated Sanding Belts