BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 24" Coated Sanding Belt 40 Grit

NORTON| Zoro #: G2270432| Mfr #: 78072727568

$0.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270432 Mfr #: 78072727568
Color: BrownAbrasive Type: Coated
Backing Material: ClothGrit: 40
Item: Sanding BeltSeries: R283 Metalite
Length: 24"Backing Weight: X
Width: 1/2"Grade: Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 40, Grade Coarse, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews