PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" x 24" Coated Sanding Belt 80 Grit

NORTON| Zoro #: G0673942| Mfr #: 78072727565

$1.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673942 Mfr #: 78072727565
Color: BrownAbrasive Type: Coated
Backing Material: ClothGrit: 80
Item: Sanding BeltSeries: R283 Metalite
Length: 24"Backing Weight: X
Width: 1/2"Grade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews