SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 24" Coated Sanding Belt 60 Grit

NORTON| Zoro #: G0481634| Mfr #: 78072718708

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWidth: 1/2"Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481634 Mfr #: 78072718708
Color: RedWidth: 1/2"
Length: 24"Backing Material: Cloth
Backing Weight: YItem: Sanding Belt
Abrasive Material: CeramicSeries: R981 SG
Grit: 60Abrasive Type: Coated
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series R981 SG, Color Red, Backing Weight Y, Backing Material Cloth

Reviews