Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957398026
Zoro # G1807005
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 24 in
- Grit 80
- Grade Coarse
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown 78072780438
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange 66261044755
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 80 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 78072728667
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957398028
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072720905
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown 78072727946
- NORTON ABRASIVES Coated Belt 78072723736
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R981 SG, Maroon 78072756534
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 24 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072708296
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957398019
- NORTON ABRASIVES Sanding Belt, Coated, 1/8 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue 66254491535
- Norton Abrasives Coated Sanding Belts