Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red
Mfr # 78072718709
Zoro # G2326536
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 24 in
- Grit 80
- Grade Coarse
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 78072728619
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red 66261022622
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 78072728825
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721525
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 78072761958
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 78072728590
- NORTON ABRASIVES Coated Belt 63642505905
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072762537
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957344901
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X 108013
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Zirconia, ZK713X 127057
- Norton Abrasives Coated Sanding Belts