Sanding Belt, 1/2 In Wx24 In L, ZA, 100GR

NORTON| Zoro #: G1980011| Mfr #: 78072753076

$1.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 100
Series: R823P Bluefire
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980011 Mfr #: 78072753076
Grit: 100Series: R823P Bluefire
Backing Weight: XGrade: Fine
Abrasive Material: Zirconia AluminaAbrasive Type: Coated
Color: BlueWidth: 1/2"
Length: 24"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 100, Grade Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews