Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" x 18" Non-Woven Sanding Belt 120 Grit
  • Zoro #: G0241997
  • Mfr #: 66261055310
$6.66
  • Backing Material: Nylon
  • Series: Rapid Prep
  • Backing Weight: X
See full product details
Orders over $50 ship free.

Norton #66261055310 Specifications

  • Zoro #: G0241997
  • Mfr #: 66261055310
Backing Material: Nylon Series: Rapid Prep
Backing Weight: X Abrasive Material: Aluminum Oxide
Grit: 120 Color: Maroon
Length: 18" Width: 1/2"
Item: Sanding Belt Abrasive Type: Non-Woven
Grade: Fine Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series Rapid Prep, Color Maroon, Backing Weight X, Backing Material Nylon

Reviews of Norton #66261055310