KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 1/2Wx18 L, NonWoven, AO, 320G

NORTON| Zoro #: G2295702| Mfr #: 66261055311

$7.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Series: Rapid Prep
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295702 Mfr #: 66261055311
Width: 1/2"Series: Rapid Prep
Backing Weight: XColor: Blue
Length: 18"Abrasive Material: Aluminum Oxide
Abrasive Type: Non-WovenItem: Sanding Belt
Grit: 320Backing Material: Nylon
Grade: Very FineCountry of Origin (subject to change): United Kingdom

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 320, Grade Very Fine, Series Rapid Prep, Color Blue, Backing Weight X, Backing Material Nylon

Reviews