SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 24" Non-Woven Sanding Belt 120 Grit

NORTON| Zoro #: G0382383| Mfr #: 66261008972

$7.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonAbrasive Type: Non-WovenBacking Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382383 Mfr #: 66261008972
Color: MaroonAbrasive Type: Non-Woven
Backing Material: NylonGrit: 120
Item: Sanding BeltSeries: Rapid Prep
Length: 24"Backing Weight: X
Width: 1/2"Grade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United Kingdom

Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series Rapid Prep, Color Maroon, Backing Weight X, Backing Material Nylon

Reviews