Sanding Belt, 1/2Wx24 L, NonWoven, AO, 80G

NORTON| Zoro #: G0870213| Mfr #: 66261055312

$8.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Series: Rapid Prep
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870213 Mfr #: 66261055312
Width: 1/2"Series: Rapid Prep
Backing Weight: XColor: Brown
Length: 24"Abrasive Material: Aluminum Oxide
Abrasive Type: Non-WovenItem: Sanding Belt
Grit: 80Backing Material: Nylon
Grade: MediumCountry of Origin (subject to change): United Kingdom

Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series Rapid Prep, Color Brown, Backing Weight X, Backing Material Nylon

Reviews