SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" x 60" Coated Sanding Belt 120 Grit

NORTON| Zoro #: G2356541| Mfr #: 78072721580

$4.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356541 Mfr #: 78072721580
Color: BrownAbrasive Type: Coated
Backing Material: ClothGrit: 120
Item: Sanding BeltSeries: R228 Metalite
Length: 60"Backing Weight: X
Width: 2-1/2"Grade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews