Sanding Belt, 2-1/2 In Wx60 In L, AO, 36GR

NORTON| Zoro #: G0955507| Mfr #: 78072721610

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955507 Mfr #: 78072721610
Width: 2-1/2"Series: R228 Metalite
Backing Weight: XColor: Brown
Length: 60"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 36Backing Material: Cloth
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews