Sanding Belt, 2-1/2 In Wx60 In L, AO, 40GR

NORTON| Zoro #: G2126801| Mfr #: 78072721605

$5.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sanding Belt
Abrasive Material: Aluminum Oxide
Series: R228 Metalite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126801 Mfr #: 78072721605
Item: Sanding BeltAbrasive Material: Aluminum Oxide
Series: R228 MetaliteAbrasive Type: Coated
Grit: 40Backing Weight: X
Backing Material: ClothWidth: 2-1/2"
Grade: CoarseLength: 60"
Color: BrownCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 40, Grade Coarse, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews