PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2-1/2" x 60" Coated Sanding Belt 50 Grit

NORTON| Zoro #: G2019421| Mfr #: 78072721600

$5.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019421 Mfr #: 78072721600
Color: BrownAbrasive Type: Coated
Backing Material: ClothGrit: 50
Item: Sanding BeltSeries: R228 Metalite
Length: 60"Backing Weight: X
Width: 2-1/2"Grade: Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 50, Grade Coarse, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews