KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 2-1/2 In Wx60 In L, AO, 80GR

NORTON| Zoro #: G2296813| Mfr #: 78072721590

$5.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Medium
Backing Weight: X
Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296813 Mfr #: 78072721590
Grade: MediumBacking Weight: X
Length: 60"Grit: 80
Item: Sanding BeltAbrasive Material: Aluminum Oxide
Width: 2-1/2"Abrasive Type: Coated
Series: R228 MetaliteBacking Material: Cloth
Color: BrownCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews