KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 2-1/2 In Wx60 In L, ZA, 36GR

NORTON| Zoro #: G0963715| Mfr #: 78072727235

$8.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Series: R821P BlueFire
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963715 Mfr #: 78072727235
Width: 2-1/2"Series: R821P BlueFire
Backing Weight: YColor: Blue
Length: 60"Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedItem: Sanding Belt
Grit: 36Backing Material: Cloth
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 36, Grade Extra Coarse, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews