Sanding Belt, 2-1/2 In Wx60 In L, ZA, 50GR

NORTON| Zoro #: G2074931| Mfr #: 78072727233

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Series: R821P BlueFire
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074931 Mfr #: 78072727233
Width: 2-1/2"Series: R821P BlueFire
Backing Weight: YColor: Blue
Length: 60"Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedItem: Sanding Belt
Grit: 50Backing Material: Cloth
Grade: CoarseCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 50, Grade Coarse, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews