BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2-1/2" x 60" Coated Sanding Belt 80 Grit

NORTON| Zoro #: G1769503| Mfr #: 78072727231

$6.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769503 Mfr #: 78072727231
Color: BlueAbrasive Type: Coated
Backing Material: ClothGrit: 80
Item: Sanding BeltSeries: R821P BlueFire
Length: 60"Backing Weight: Y
Width: 2-1/2"Grade: Medium
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2-1/2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 80, Grade Medium, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews