Sanding Belt, 2 In Wx132 In L, ZA, 60GR

NORTON| Zoro #: G1420885| Mfr #: 78072727188

$17.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420885 Mfr #: 78072727188
Backing Weight: YBacking Material: Cloth
Item: Sanding BeltAbrasive Type: Coated
Abrasive Material: Zirconia AluminaColor: Blue
Width: 2"Length: 132"
Series: R821P BlueFireGrit: 60
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Sanding Belt, Width 2 In., Length 132 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 60, Grade Medium, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Product Reviews

Save 15%. Sign up for Z-mail.