KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 2 In Wx132 In L, ZA, 80GR

NORTON| Zoro #: G2408926| Mfr #: 78072728667

$12.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Series: R823P Bluefire
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408926 Mfr #: 78072728667
Width: 2"Series: R823P Bluefire
Backing Weight: XColor: Blue
Length: 132"Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedItem: Sanding Belt
Grit: 80Backing Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2 In., Length 132 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 80, Grade Medium, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews