Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 42" Coated Sanding Belt 36 Grit

  • Zoro #: G0929844
  • Mfr #: 780727-68545
$5.58
  • Series: R228 Metalite
  • Length: 42 in
  • Abrasive Type: Coated
See full product details
Orders over $75 ship free.

Norton #780727-68545 Specifications

  • Zoro #: G0929844
  • Mfr #: 780727-68545
Series: R228 Metalite Length: 42 in
Abrasive Type: Coated Backing Material: Cloth
Item: Sanding Belt Width: 2 in
Color: Brown Grit: 36
Grade: Extra Coarse Backing Weight: X
Abrasive Material: Aluminum Oxide Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 2 in, Length 42 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews of Norton #780727-68545