Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 42" Coated Sanding Belt 80 Grit

NORTON | Zoro #: G2941881 | Mfr #: 78072743932

$3.38 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #78072743932 Specifications

Zoro #: G2941881 Manufacturer #: 78072743932
Grit: 80 Backing Weight: X
Abrasive Type: Coated Backing Material: Cloth
Color: Brown Abrasive Material: Aluminum Oxide
Series: R228 Metalite Item: Sanding Belt
Width: 2" Grade: Medium
Length: 42" Country of Origin (subject to change): United States

Description

Choose the right sanding belt from many abrasive types and belt options that resist overheating, slipping and tearing under heavy use. Here is some additional information about Norton Sanding Belt. Width: 2", Length: 42", Grit: 80.

Reviews of Norton #78072743932