Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Sanding Belt 120 Grit

  • Zoro #: G2383062
  • Mfr #: 78072721225

$4.55

Details
  • Width: 2"
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Coated
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072721225 Specifications

  • Zoro #: G2383062
  • Mfr #: 78072721225
Width: 2" Abrasive Material: Aluminum Oxide
Abrasive Type: Coated Color: Brown
Length: 48" Item: Sanding Belt
Backing Weight: X Grit: 120
Backing Material: Cloth Grade: Fine
Series: R228 Metalite Country of Origin (subject to change): United States

Description

Beyond sanding belts, we also carry a variety of adhesive discs for disc sanders. This Sanding Belt includes characteristics like: WIDTH: 2", LENGTH: 48", GRIT: 120

Reviews of Norton #78072721225