Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Sanding Belt 36 Grit

  • Zoro #: G0712302
  • Mfr #: 78072721255

$3.15

Details
  • Width: 2"
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Coated
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072721255 Specifications

  • Zoro #: G0712302
  • Mfr #: 78072721255
Width: 2" Abrasive Material: Aluminum Oxide
Abrasive Type: Coated Color: Brown
Length: 48" Item: Sanding Belt
Backing Weight: X Grit: 36
Backing Material: Cloth Grade: Extra Coarse
Series: R228 Metalite Country of Origin (subject to change): United States

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. Take a look at the features for this Sanding Belt : WIDTH: 2", LENGTH: 48", GRIT: 36

Reviews of Norton #78072721255