Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G2700634
  • Mfr #: 78072721240

$4.16

Details
  • Width: 2"
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Coated
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072721240 Specifications

  • Zoro #: G2700634
  • Mfr #: 78072721240
Width: 2" Abrasive Material: Aluminum Oxide
Abrasive Type: Coated Color: Brown
Length: 48" Item: Sanding Belt
Backing Weight: X Grit: 60
Backing Material: Cloth Grade: Medium
Series: R228 Metalite Country of Origin (subject to change): United States

Description

Our selection includes coated sanding belts in a variety of widths, as well as non-woven sanding belts. Here is some additional information about this Sanding Belt : WIDTH: 2", LENGTH: 48", GRIT: 60

Reviews of Norton #78072721240