Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Sanding Belt 80 Grit

  • Zoro #: G0456477
  • Mfr #: 78072721235

$4.05

Details
  • Grit: 80
  • Backing Weight: X
  • Abrasive Type: Coated
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072721235 Specifications

  • Zoro #: G0456477
  • Mfr #: 78072721235
Grit: 80 Backing Weight: X
Abrasive Type: Coated Backing Material: Cloth
Color: Brown Abrasive Material: Aluminum Oxide
Series: R228 Metalite Item: Sanding Belt
Width: 2" Grade: Medium
Length: 48" Country of Origin (subject to change): United States

Description

Beyond sanding belts, we also carry a variety of adhesive discs for disc sanders. Norton Sanding Belt include characteristics like: Width: 2", Length: 48", Grit: 80.

Reviews of Norton #78072721235