October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Sanding Belt 100 Grit

  • Zoro #: G2901096
  • Mfr #: 78072728617

$4.12

Details
  • Series: R823P Bluefire
  • Width: 2"
  • Backing Weight: X
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072728617 Specifications

  • Zoro #: G2901096
  • Mfr #: 78072728617
Series: R823P Bluefire Width: 2"
Backing Weight: X Item: Sanding Belt
Color: Blue Backing Material: Cloth
Abrasive Material: Zirconia Alumina Length: 48"
Grade: Fine Abrasive Type: Coated
Grit: 100 Country of Origin (subject to change): United States

Description

Choose the right sanding belt from many abrasive types and belt options that resist overheating, slipping and tearing under heavy use. Here is some additional information about this Sanding Belt : WIDTH: 2", LENGTH: 48", GRIT: 100

Reviews of Norton #78072728617