Sanding Belt, 2 In Wx48 In L, ZA, 120GR

NORTON| Zoro #: G1715987| Mfr #: 78072728615

$3.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 120
Series: R823P Bluefire
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715987 Mfr #: 78072728615
Grit: 120Series: R823P Bluefire
Backing Weight: XGrade: Fine
Abrasive Material: Zirconia AluminaAbrasive Type: Coated
Color: BlueWidth: 2"
Length: 48"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2 In., Length 48 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 120, Grade Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews