KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 2 In Wx72 In L, AO, 120GR

NORTON| Zoro #: G0372635| Mfr #: 78072721318

$6.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372635 Mfr #: 78072721318
Width: 2"Series: R228 Metalite
Backing Weight: XColor: Brown
Length: 72"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 120Backing Material: Cloth
Grade: FineCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2 In., Length 72 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews