Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 72" Coated Sanding Belt 80 Grit

  • Zoro #: G0525393
  • Mfr #: 78072721320

$6.67

  • Backing Material: Cloth
  • Grit: 80
  • Abrasive Type: Coated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #78072721320 Specifications

  • Zoro #: G0525393
  • Mfr #: 78072721320
Backing Material: Cloth Grit: 80
Abrasive Type: Coated Abrasive Material: Aluminum Oxide
Series: R228 Metalite Length: 72"
Backing Weight: X Grade: Medium
Item: Sanding Belt Color: Brown
Width: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 2 In., Length 72 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072721320