Sanding Belt, 2 In Wx72 In L, ZA, 40GR

NORTON| Zoro #: G1887995| Mfr #: 78072727146

$7.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 40
Series: R821P BlueFire
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887995 Mfr #: 78072727146
Grit: 40Series: R821P BlueFire
Backing Weight: YGrade: Coarse
Abrasive Material: Zirconia AluminaAbrasive Type: Coated
Color: BlueWidth: 2"
Length: 72"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2 In., Length 72 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 40, Grade Coarse, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews