BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" x 72" Coated Sanding Belt 60 Grit

NORTON| Zoro #: G0645556| Mfr #: 78072727144

$8.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645556 Mfr #: 78072727144
Color: BlueAbrasive Type: Coated
Backing Material: ClothGrit: 60
Item: Sanding BeltSeries: R821P BlueFire
Length: 72"Backing Weight: Y
Width: 2"Grade: Medium
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2 In., Length 72 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 60, Grade Medium, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews