Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Sanding Belt 220 Grit

  • Zoro #: G5191103
  • Mfr #: 78072728609

$4.79

Details
  • Abrasive Type: Coated
  • Grit: 220
  • Width: 2"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072728609 Specifications

  • Zoro #: G5191103
  • Mfr #: 78072728609
Abrasive Type: Coated Grit: 220
Width: 2" Series: R823P Bluefire
Color: Blue Grade: Very Fine
Item: Sanding Belt Backing Weight: X
Backing Material: Cloth Abrasive Material: Zirconia Alumina
Length: 48" Country of Origin (subject to change): United States

Description

Sanding Belt, Width 2 In., Length 48 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 220, Grade Very Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072728609