Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G5188486
  • Mfr #: 78072727100

$5.22

Details
  • Abrasive Type: Coated
  • Grit: 60
  • Width: 2"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072727100 Specifications

  • Zoro #: G5188486
  • Mfr #: 78072727100
Abrasive Type: Coated Grit: 60
Width: 2" Series: R821P BlueFire
Color: Blue Grade: Medium
Backing Weight: Y Item: Sanding Belt
Backing Material: Cloth Abrasive Material: Zirconia Alumina
Length: 48" Country of Origin (subject to change): United States

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. Here are some important details for Norton Sanding Belt. Width: 2", Length: 48", Grit: 60.

Reviews of Norton #78072727100