HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sanding Belt, 3 In Wx132 In L, CA, 36GR

NORTON| Zoro #: G1555635| Mfr #: 69957344710

$42.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 36
Series: R980P Blaze
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555635 Mfr #: 69957344710
Grit: 36Series: R980P Blaze
Backing Weight: YGrade: Extra Coarse
Abrasive Material: CeramicAbrasive Type: Coated
Color: OrangeWidth: 3"
Length: 132"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews