KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 3 In Wx132 In L, CA, 40GR

NORTON| Zoro #: G1540034| Mfr #: 69957344964

$63.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Series: R980P Blaze
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540034 Mfr #: 69957344964
Width: 3"Series: R980P Blaze
Backing Weight: YColor: Orange
Length: 132"Abrasive Material: Ceramic
Abrasive Type: CoatedItem: Sanding Belt
Grit: 40Backing Material: Cloth
Grade: CoarseCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 40, Grade Coarse, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews