Sanding Belt, 3 In Wx132 In L, CA, 50GR

NORTON| Zoro #: G1690726| Mfr #: 69957344763

$32.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 50
Series: R980P Blaze
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690726 Mfr #: 69957344763
Grit: 50Series: R980P Blaze
Backing Weight: YGrade: Coarse
Abrasive Material: CeramicAbrasive Type: Coated
Color: OrangeWidth: 3"
Length: 132"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 50, Grade Coarse, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews