KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 3 In Wx132 In L, CA, 60GR

NORTON| Zoro #: G1496923| Mfr #: 69957344958

$28.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Series: R980P Blaze
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1496923 Mfr #: 69957344958
Width: 3"Series: R980P Blaze
Backing Weight: YColor: Orange
Length: 132"Abrasive Material: Ceramic
Abrasive Type: CoatedItem: Sanding Belt
Grit: 60Backing Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews